FESTO 1778436 STANDARDS-BASED CYLINDER DSBF-C-80-200-PPVA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-80-200-PPVA-N3-R
Rubix:207A6642
Manufacturer :1778436
EAN:4052568247317

Documents
Product details : FESTO 1778436 STANDARDS-BASED CYLINDER DSBF-C-80-200-PPVA-N3-R
Standard cylinder DSBF-C-80-200-PPVA-N3-R Stroke=200 mm, Piston diameter=80 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 4932,5 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 200 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 341.89 excl. VAT
/ Each
£ 410.27 incl. VAT
- Delivery usually within ( 6 ) days