Round cylinder, double-acting DSNU
Type | dsnu round cylinder |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 530x60x70 mm |
---|---|
Logistic Weight | 2315 g |
Type | dsnu round cylinder |
Cylinder diameter | 50 mm |
Cylinder stroke | 320 mm |
Delivery usually within ( 11 ) days