SMC CD85N16-10T-B SPRING EXTEND CYLINDER


Round Body Cylinder

References
smc:CD85N16-10T-B
rubix:108A1762
brand logo
brand logo
Technical specifications
TypeC85
Cylinder diameter16 mm
See all Specifications

Product details : SMC CD85N16-10T-B SPRING EXTEND CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
•Single acting, single rod, spring return/spring extend
•Conforms to ISO standard 6432
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Standard strokes up to 150mm
•Auto switch capable

Magnet: D (Built-in)
Mounting: N (Basic Integrated Clevis)
Bore Size: Ø16 mm
Stroke: 10
Action: T (Spring Extend)
Switch Mounting: B (Band)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Made of Stainless Steel: None

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight995 g
TypeC85
Cylinder diameter16 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 46.93 excl. VAT
/ Each
£ 56.32 incl. VAT
  • Delivery usually within ( 4 ) days