Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1776052 STANDARDS-BASED CYLINDER DSBF-C-63-320-PPVA-N3-R
FESTO 1776052 STANDARDS-BASED CYLINDER DSBF-C-63-320-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-63-320-PPVA-N3-R
rubix:
209A4929
manufacturer :
1776052
ean:
4052568247218
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1776052 STANDARDS-BASED CYLINDER DSBF-C-63-320-PPVA-N3-R
Standard cylinder DSBF-C-63-320-PPVA-N3-R Stroke=320 mm, Piston diameter=63 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
4081,5
g
Type
DSBF standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.01
excl. VAT
/
Each
£
330.01
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC C85N16-25C AIR CYLINDER
FESTO 19205 STANDARDS-BASED CYLINDER DSNU-16-160-P-A
SMC VM-30AY ACTUATOR FOR VM
FESTO 559302 ROUND CYLINDER
FESTO 19231 STANDARDS-BASED CYLINDER DSNU-16-80-PPV-A
SMC CD85N25-75-B ISO 6432 CYLINDER
SMC CP96KB32-320CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 196058 ROUND CYLINDER DSNU-63-250-PPV-A
SMC CD85N10-60-B AIR CYLINDER
SMC CD85N25-125T-B ISO CYLINDER
SMC CD85N10-125-B-X2018 ISO 6432 CYLINDER
SMC C85WE20-20C AIR CYLINDER
SMC C85N25-160C AIR CUSHIONED CYLINDER
MATARA MCQI2-11-50-320M ISO15552-VDMA 24562 50 BORE 320MM STROKE MAG P
SMC CD85N25-135C-B AIR CYLINDER