References
Festo:DSBF-C-63-40-PPVA-N3-R
Rubix:390A8366
Manufacturer :1776044
EAN:4052568247133

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : FESTO 1776044 ISO CYLINDER
Standard cylinder DSBF-C-63-40-PPVA-N3-R Stroke=40 mm, Piston diameter=63 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard Cylinder
Technical specifications
Attributes
| Logistic Weight | 2148 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 232.68 excl. VAT
/ Each
£ 279.22 incl. VAT
- Delivery usually within ( 6 ) days