FESTO 1778430 STANDARDS-BASED CYLINDER DSBF-C-80-40-PPVA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-80-40-PPVA-N3-R
Rubix:253A0962
Manufacturer :1778430
EAN:4052568247256

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : FESTO 1778430 STANDARDS-BASED CYLINDER DSBF-C-80-40-PPVA-N3-R
Standard cylinder DSBF-C-80-40-PPVA-N3-R Stroke=40 mm, Piston diameter=80 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 3716 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 308.94 excl. VAT
/ Each
£ 370.73 incl. VAT
- Delivery usually within ( 6 ) days