References
SMC:CP96SDB40-350C
Rubix:240A1297
Manufacturer :CP96SDB40-350C
EAN:3618035720489
Documents
Product details : SMC CP96SDB40-350C ISO 15552 CYLINDER
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
-Less buckling on the rod.
-Easy adjustment of the damping screw at the end of the stroke.
-Easy adjustment of the damping screw at the end of the stroke.
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 350 mm |
Show UNSPSC/ECL@SS
£ 108.17 excl. VAT
/ Each
£ 129.80 incl. VAT
- Delivery usually within ( 7 ) days
