References
Festo:DSBF-C-80-50-PPVA-N3-R
Rubix:390A8385
Manufacturer :1778431
EAN:4052568247263

Documents
Product details : FESTO 1778431 ISO CYLINDER
Standard cylinder DSBF-C-80-50-PPVA-N3-R Stroke=50 mm, Piston diameter=80 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard Cylinder
Technical specifications
Attributes
| Logistic Weight | 3495 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 311.02 excl. VAT
/ Each
£ 373.22 incl. VAT
- Delivery usually within ( 6 ) days