References
Festo:DSBF-C-80-80-PPSA-N3-R
Rubix:390A8386
Manufacturer :1781064
EAN:4052568247898

Documents
Product details : FESTO 1781064 ISO CYLINDER
Standard cylinder DSBF-C-80-80-PPSA-N3-R Stroke=80 mm, Piston diameter=80 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 295x95x95 mm |
|---|---|
| Logistic Weight | 3844 g |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 80 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 312.70 excl. VAT
/ Each
£ 375.24 incl. VAT
- Delivery usually within ( 6 ) days