CUTLINE TURNING TOOLS HOLDERS EXTER 45DEG MSSNR 2020 K12 832775
Turning tools holders exter 45° mssnr/l
See technical informationSee documentsReferences
GISS Cutline:832775
Rubix:832775
EAN:3660338054204



Documents
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 45DEG MSSNR 2020 K12 832775
45° external turning tool holder MSSNR/L
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Type of assembly | right |
| Type of tool tip attachment | mssnr 2020 12 |
| Head length | 32 mm |
Show UNSPSC/ECL@SS
£ 74.33 excl. VAT
/ Each
£ 89.20 incl. VAT
- Usually arrives within 14 working days
