WALTER DSSNR2525M15 TOOLHOLDERS TURNING GROOVING THREADING 5042228
DSSNR2525M15 Tool Holder
See technical informationReferences
Walter:DSSNR2525M15
Rubix:291A0032
Manufacturer :5042228
Product details : WALTER DSSNR2525M15 TOOLHOLDERS TURNING GROOVING THREADING 5042228
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 160 mm |
|---|---|
| Width | 21.8 mm |
| Height | 25 mm |
Show UNSPSC/ECL@SS
£ 149.33 excl. VAT
/ Each
£ 179.20 incl. VAT
- Usually arrives within 14 working days
