References
Walter:A32T-DWLNL08
Rubix:200A0411
Manufacturer :5522930
Product details : WALTER A32T-DWLNL08 TOOLHOLDER 5522930
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 300 mm |
|---|---|
| Width | 22 mm |
| Height | 30 mm |
Show UNSPSC/ECL@SS
£ 271.37 excl. VAT
/ Each
£ 325.64 incl. VAT
- Usually arrives within 14 working days

