SMC CDPX2N15-125 AIR CYLINDER

Dual Piston Double Rod

See technical informationSee documents

References

SMC:CDPX2N15-125
Rubix:133A3159
EAN:3618035847902
brand logo

Technical specifications

Typedual piston double rod
Cylinder diameter15 mm
Cylinder stroke125 mm
See all Specifications

Documents

Product details : SMC CDPX2N15-125 AIR CYLINDER


CX2 slide units offer highly accurate positioning and smooth operation with large forces. Its compact design and low profile accommodate minimum space requirements to meet many design applications. CX2 units are available in three bore sizes and strokes from 25mm to 200mm. Through- holes in the housing provide for direct load mounting or fixed positioning of the body. Optional auto-switches may be mounted either directly to the body housing or on an end-plate supported rail.
Cylinder: DP (Auto Switch/Plate Mount)
Model: N (Non-lube)
Bore Size: 15mm
Port Thread: Rc (M ø10, ø15)
Stroke: 125mm
Cushion: 2 Adjuster Bolts
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typedual piston double rod
Cylinder diameter15 mm
Cylinder stroke125 mm
Min. temperature-10 °C
Max. temperature60 °C
Design size15
£ 424.96 excl. VAT
/ Each
£ 509.95 incl. VAT
  • Delivery usually within ( 4 ) days