References
SMC:MGGMB50-125
Rubix:2607761

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | slide bearing; double acting |
Product details : SMC MGGMB50-125 AIR CYLINDER
The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.
MGGM, Standard External Guided Cylinder, Slide Bearing
Technical specifications
Attributes
| Logistic Weight | 15675 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 125 mm |
| Type | slide bearing; double acting |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 983.75 excl. VAT
/ Each
£ 1,180.50 incl. VAT
- Delivery usually within ( 29 ) days