Mechanically Jointed Rodless Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 550 mm |
Type | rodless cylinder |
Logistic Weight | 9710 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 550 mm |
Type | rodless cylinder |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days