Guided Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 35 mm |
Type | Dual-Rod Cylinder |
Logistics dimensions (L x W x H) | 38x147x98 mm |
---|---|
Logistic Weight | 1380 g |
Cylinder diameter | 32 mm |
Cylinder stroke | 35 mm |
Type | Dual-Rod Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days