References
SMC:CXSM32TF-25A
Rubix:2607233

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | dual-rod cylinder |
Documents
Product details : SMC CXSM32TF-25A DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with air cushion
•Slide bearing or ball bushing bearing
•Bore sizes: 20mm, 25mm, 32mm
•Standard strokes: 20-100mm
•Thread types: M, Rc, NPT, G
•Auto switches available
Bearing Style: M (Slide Bearing)
Bore Size: 32mm
Thread: TF (G[PF])
Stroke: 25mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
•Slide bearing or ball bushing bearing
•Bore sizes: 20mm, 25mm, 32mm
•Standard strokes: 20-100mm
•Thread types: M, Rc, NPT, G
•Auto switches available
Bearing Style: M (Slide Bearing)
Bore Size: 32mm
Thread: TF (G[PF])
Stroke: 25mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x142x102 mm |
|---|---|
| Logistic Weight | 1433 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Type | dual-rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 354.17 excl. VAT
/ Each
£ 425.00 incl. VAT
- Delivery usually within ( 4 ) days