References
SMC:CDG1BA20-100
Rubix:108A8835

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting, single rod |
Product details : SMC CDG1BA20-100 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 226 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
| Type | double acting, single rod |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 58.29 excl. VAT
/ Each
£ 69.95 incl. VAT
- Delivery usually within ( 11 ) days