DURABIN 1800497030 60L RECTANGUALR RECYCLING/FOOD SAFE BIN LID YELLOW
DURABIN 1800497030 60L RECTANGUALR RECYCLING/FOOD SAFE BIN LID YELLOW
See technical informationReferences
Durable:1800497030
Rubix:417A5800
Manufacturer :1800497030

Product details : DURABIN 1800497030 60L RECTANGUALR RECYCLING/FOOD SAFE BIN LID YELLOW
• Lid for DURABIN 60 litre
• With handles for easy transportation and available in a wide range of colours to help aid recycling
• Food-safe in all colours (according to EU Regulation no. 1935/2004/EC), except for the colour black
• Dimensions: 57,5 x 501 x 272 mm (H x W x D)
• Product is 100% recyclable
• With handles for easy transportation and available in a wide range of colours to help aid recycling
• Food-safe in all colours (according to EU Regulation no. 1935/2004/EC), except for the colour black
• Dimensions: 57,5 x 501 x 272 mm (H x W x D)
• Product is 100% recyclable
Technical specifications
Attributes
| Type | lid |
|---|---|
| Colour | yellow |
| Material | plastics |
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
- Delivery usually within ( 14 ) days
