DURABIN 1800506050 90L SQUARE ECO BIN LID GREY
DURABIN 1800506050 90L SQUARE ECO BIN LID GREY
See technical informationReferences
Durable:1800506050
Rubix:417A5810
Manufacturer :1800506050

Product details : DURABIN 1800506050 90L SQUARE ECO BIN LID GREY
• Lid for DURABIN 90 litre
• With handles for easy transportation and available in a wide range of colours to help aid recycling
• Food-safe in all colours (according to EU Regulation no. 1935/2004/EC), except for the colour black
• Dimensions: 57,5 x 501 x 272 mm (H x W x D)
• Product is 100% recyclable
• With handles for easy transportation and available in a wide range of colours to help aid recycling
• Food-safe in all colours (according to EU Regulation no. 1935/2004/EC), except for the colour black
• Dimensions: 57,5 x 501 x 272 mm (H x W x D)
• Product is 100% recyclable
Technical specifications
Attributes
| Type | lid |
|---|---|
| Colour | grey |
| Material | plastics |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- In stock: Next day delivery
