TORK 566000 WHITE SANITARY TOWEL BAG DISPENSER B5
Tork Sanitary Towel Bag Dispenser White B5
See technical informationReferences
Tork:566000
Rubix:395A7912
EAN:7322540557961

Product details : TORK 566000 WHITE SANITARY TOWEL BAG DISPENSER B5
Tork Sanitary Towel Bag Dispenser White B5:
Promote and maintain hygiene standards in your washrooms with the Tork Sanitary Towel Bag Dispenser, which distributes bags for the discreet and hygienic disposal of waste in sanitary bins. The convenient availability of sanitary towel bags will improve your guests' experience, while the functional and modern Elevation design makes an impressive addition to any washroom. Save staff maintenance time, too, as this dispenser is easy to install and keep clean. Advantages at a glance:
+ Easy to install and clean
+ Improves washroom hygiene
+ Convenient and discreet
+ Modern design to impress guests Compatible with Tork B5 refills.
MS6-9-AMV-EX module connector MS6-9-AMV-EX Series: MS series, size 6; Size [mm]: 6 mm
Technical specifications
Attributes
| Type | tork dispenser hygiene bags b5 white 566000 |
|---|---|
| Colour | white |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 49.47 excl. VAT
/ Each
£ 59.36 incl. VAT
- Usually arrives within 14 working days
