DURABIN 334037 LINKABLE BIN TROLLEY 60L GRAPHITE
DURABIN 334037 LINKABLE BIN TROLLEY 60L GRAPHITE
See technical informationReferences
Durable:334037
Rubix:417A5767
Manufacturer :334037

Product details : DURABIN 334037 LINKABLE BIN TROLLEY 60L GRAPHITE
• Heavy-duty trolley designed to hold one DURABIN 60-litre bin
• Interlocking design allows connection of up to four trolleys for efficient waste management
• Includes four swivel castors, two with brakes for secure positioning
• Made from 80% recycled plastic, strong and built for daily use
• Ideal for offices, warehouses, and industrial spaces
• Dimensions: 240 x 165 x 495mm (W x H x D)
• Interlocking design allows connection of up to four trolleys for efficient waste management
• Includes four swivel castors, two with brakes for secure positioning
• Made from 80% recycled plastic, strong and built for daily use
• Ideal for offices, warehouses, and industrial spaces
• Dimensions: 240 x 165 x 495mm (W x H x D)
Technical specifications
Attributes
| Type | trolley |
|---|---|
| Colour | black |
| Material | plastics |
Show UNSPSC/ECL@SS
£ 33.72 excl. VAT
/ Each
£ 40.46 incl. VAT
- Delivery usually within ( 14 ) days
