References
SMC:MHZL2-16D2
Rubix:114A9032
Manufacturer :MHZL2-16D2
EAN:3618036376999

Documents
Product details : SMC MHZL2-16D2 DOUB.ACT. LINEAR GUIDE GRIPPER
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Long stroke type parallel gripper
•Bore sizes from 10mm to 25mm available
•Double acting and single acting available
•Four finger options available
•Auto switch capable
Bore Size: 16mm
Action: D (Double Acting)
Finger Option: 2 (Opening/Closing Direction Through Hole)
Body Option: Basic Style
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
•Bore sizes from 10mm to 25mm available
•Double acting and single acting available
•Four finger options available
•Auto switch capable
Bore Size: 16mm
Action: D (Double Acting)
Finger Option: 2 (Opening/Closing Direction Through Hole)
Body Option: Basic Style
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | parallel style air gripper |
|---|---|
| Cylinder stroke | 12 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 366.96 excl. VAT
/ Each
£ 440.35 incl. VAT
- Delivery usually within ( 8 ) days