DYMO D1 TAPE 12MM RED ON WHITE S0720550


Dymo Label Printer Tape

References
dymo:S0720550
rubix:80013520
ean:5411313450157
brand logo
brand logo
Technical specifications
Width12 mm
Length7 m
See all Specifications

Product details : DYMO D1 TAPE 12MM RED ON WHITE S0720550


D1 printer label tapes from DYMO. These top performing, easy-peel tapes make applying labels quick and easy on any surface. Available in a variety of widths, background and text colours to support all your needs. These labels are industrial strength adhesive and can resist moisture, extreme temperatures and harsh environments meaning the labels will not smudge, smear or fade. They adhere to most clean, flat surfaces - including plastic, paper, metal, wood and glass and can stick to your surface for much longer without curling or falling off. These label tapes are available so you can create sharp, easy to read labels to the length that you need. With the size of these label tapes, they are also designed to stick tightly to wires, cables and curved surfaces easily. These label printer tapes are available in a variety of lengths ranging from 3m to 7m and with a 12mm width.

Strengths

Compatible with: DYMO Label MANAGER 160, 210D, 210D Kit, 210D Kit Case, 280, 360D, 420P, 420P Kit, 500TS, PnP
Self-adhesive polyester tape has a quick and easy application
Labels can be removed without leaving adhesive residue
Adheres to almost all clean, flat surfaces including plastic, paper, metal, wood and glass
Remove backing easily for quick and simple application
Water resistant
UV resistant
Temperature resistant

Applications

Files and binders
Storage boxes & shelves
Shipping/Mailing
Barcoding
Wires & cables
Visitor or name badges
Utility and food storage
Floor marking

Technical specifications


Attributes
Width12 mm
Length7 m
ColourRed
Show UNSPSC/ECL@SS
£ 32.83 excl. VAT
/ Each
£ 39.40 incl. VAT
  • Usually arrives within 14 working days