Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ULTRATAPE PVC ELECTRICAL TAPE GREEN/YELLOW 19MM X 33M
ULTRATAPE PVC ELECTRICAL TAPE GREEN/YELLOW 19MM X 33M
PVC electrical tape
References
ultratape:
00351933RG
rubix:
1347323
Technical specifications
Width
19
mm
Length
33
m
See all Specifications
Product details
Technical specifications
Product details : ULTRATAPE PVC ELECTRICAL TAPE GREEN/YELLOW 19MM X 33M
Suitable for electrical splicing, insulation and bundling. Manufactured to BS 3924/EN 60454 flame retardant standard. Roll width 19mm x 33m long.
Technical specifications
Attributes
Width
19
mm
Length
33
m
Material
PVC
Colour
Green
Tape type
Cloth / tissue tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.97
excl. VAT
/
Each
£
1.16
incl. VAT
Sold out
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
3M 7000072522 12MMX16.5M 4959F12 VHB ACRYLIC FOAM TAPE
3M 764L LINE MARKING TAPE WHITE 2INX36YDS
TESA 4651 25M 25MM GRAY 04651-00210-00
TESA 4962 50M 100MM TRANSPARENT 04962-00017-00
DYMO S0721010 24MM WHITE ON BLACK D1 TAPE (53721)
DYMO D1 TAPE 19MM BLACK ON RED S0720870
3M 5952F25MMX33M VHB TAPE BLACK 25MMX33M 1.1MM
3M 402612 DOUBLE COATED URETHANE FOAM TAPE WHITE 12MMX33M 1.6MM
3M 4915F VHB TAPE TRANSPARENT 6MM X 25MM X 1.5MM
TESA 4688 50M 25MM SILVER 04688-00006-00
TESA 4671 50M 50MM GRAY 04671-00002-00
TESA 7065 PV22 25M 19MM BLACK 07065-00011-22
TESA 4959 100M 12MM TRANSLUCENT 04959-00110-00
ADVANCE AT318 DOUBLE SIDED POLYESTER TAPE 25MM X 33M CLEAR 124466
TESA 04959-00112-00 TAPE