3M SCOTCH-WELD PREFORMED SEALANT STRIP 5313 BLACK DIA 7MMX15MMX 2MM


3M™ Scotch-Weld™ Preformed Sealant Strip 5313

References
3m:53138
rubix:395A4745
manufacturer :7000079794
brand logo
brand logo
Technical specifications
Width7 mm
Length15 m
See all Specifications

Product details : 3M SCOTCH-WELD PREFORMED SEALANT STRIP 5313 BLACK DIA 7MMX15MMX 2MM


3M™ Scotch Weld™ Preformed Sealant Strip 5313 is a non curing type and retains the same properties and consistency after aging in several different environments, including weathering.
3M™ Scotch-Weld™ Preformed Sealant Strip 5313 is a tacky solid extrusion based on a synthetic rubber. The adhesive strength of 5313 is sufficient to cause cohesive failure of the sealer before loss of adhesion to the substrate, when pulled in tension.

Strengths

Excellent water and weather resistance;Pliable synthetic sealant for easy sealing and gap filling;Non-curing, ready once applied;Availabile in a variety of pre-cut lengths and profiles;Based on synthetic rubber

Applications

Use as a non-curing strip that retains the same features and consistency after aging in several different environments

Technical specifications


Attributes
Packaged dimensions (D x W x H)310x293x293 mm
Package weight5275 g
Width7 mm
Length15 m
ColourBlack
Show UNSPSC/ECL@SS
£ 31.77 excl. VAT
/ Each
£ 38.12 incl. VAT
  • Usually arrives within 14 working days