DYMO RHINO 12MM BLACK ON WHITE FLEXIBLE NYLON TAPE (18488)
Dymo Rhino White Flexible Nylon Tape
See technical informationReferences
Dymo:18488
Rubix:80098970
Product details : DYMO RHINO 12MM BLACK ON WHITE FLEXIBLE NYLON TAPE (18488)
FLEXIBLE NYLON TAPE is specifically designed for wire and cable marking. It has excellent adhesion to flat and curved surfaces, even textured or powdered surfaces, and is resistant to heat and UV. Not suitable where the label may come into contact with water, oils or solvents (consider Vinyl or Polyester).
Technical specifications
Attributes
| Length | 3500 mm |
|---|---|
| Width | 12 mm |
Show UNSPSC/ECL@SS
£ 37.44 excl. VAT
/ Each
£ 44.93 incl. VAT
- Usually arrives within 14 working days





