Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
FESTO 553593 SHOCK ABSORBER DYSC-16-18-Y1F
FESTO 553593 SHOCK ABSORBER DYSC-16-18-Y1F
DYSC shock absorber
References
festo:
DYSC-16-18-Y1F
rubix:
256A6610
manufacturer :
553593
ean:
4052568197698
Technical specifications
Threading
16
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553593 SHOCK ABSORBER DYSC-16-18-Y1F
Shock absorber DYSC-16-18-Y1F Self-adjusting Size=16, Stroke=18 mm, Cushioning=self-adjusting, Assembly Position=Any, Position detection=No
Technical specifications
Attributes
Logistic Weight
240,86
g
Threading
16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
192.49
excl. VAT
/
Each
£
230.99
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC NRB075-045 SHOCK ABSORBER
SMC RJ2015LU SHOCK ABSORBER
AVENTICS R412004753
AVENTICS SHOCK ABSORBER R412010322
FESTO 1152524 SHOCK ABSORBER DYEF-S-M6-Y1
FESTO 114034 SHOCK ABSORBER KIT SLZ-50-KF-A
SMC RBL2015 SHOCK ABSORBER
FESTO 540344 SHOCK ABSORBER YSRW-DGC-8
SMC RB20S STOPPER NUT
FESTO 158908 SHOCK ABSORBER RETAINER KYP-25
SMC RBC0805S SHOCK ABSORBER
SMC RJ2725HU SHOCK ABSORBER
SMC RBC1411S SHOCK ABSORBER
CAMOZZI SHOCK ABSORBER-SIZE M25X1.5-STROKE 25MM SA-2525
SMC RJ0806HU SHOCK ABSORBER