FESTO 161244 FLAT CYLINDER DZF-18-160-A-P-A


DZF flat cylinder

References
festo:DZF-18-160-A-P-A
rubix:108A4501
manufacturer :161244
ean:4052568128647
DZF-18-160-A-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF flat cylinder, metric
See all Specifications

Product details : FESTO 161244 FLAT CYLINDER DZF-18-160-A-P-A


Flat cylinder DZF-18-160-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=160 mm, Piston diameter=(* 18 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,2 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight316Ā g
TypeDZF flat cylinder, metric
Show UNSPSC/ECL@SS
Ā£ 202.34 excl. VAT
/ Each
Ā£ 242.81 incl. VAT
  • Delivery usually within ( 2 ) days