References
Festo:DZF-63-10-P-A
Rubix:108A6880
Manufacturer :164081
EAN:4052568136796

Documents
Product details : FESTO 164081 FLAT CYLINDER DZF-63-10-P-A
Flat cylinder DZF-63-10-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=10 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,4 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1481 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 257.59 excl. VAT
/ Each
£ 309.11 incl. VAT
- Delivery usually within ( 2 ) days