FESTO 164023 FLAT CYLINDER DZF-18-200-P-A

DZF flat cylinder

See technical informationSee documents

References

Festo:DZF-18-200-P-A
Rubix:108A5739
Manufacturer :164023
EAN:4052568136369
DZF-18-200-P-A Flat cylinder

Technical specifications

Typedzf flat cylinder, metric
See all Specifications

Documents

Product details : FESTO 164023 FLAT CYLINDER DZF-18-200-P-A


Flat cylinder DZF-18-200-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=200 mm, Piston diameter=(* 18 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,2 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight360 g
Typedzf flat cylinder, metric
£ 175.91 excl. VAT
/ Each
£ 211.09 incl. VAT
  • Delivery usually within ( 2 ) days