References
Festo:DZF-25-50-P-A
Rubix:111A1090
Manufacturer :164030
EAN:4052568136406

Documents
Product details : FESTO 164030 FLAT CYLINDER DZF-25-50-P-A
Flat cylinder DZF-25-50-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=50 mm, Piston diameter=(* 25 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 267,6 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 175.73 excl. VAT
/ Each
£ 210.88 incl. VAT
- Delivery usually within ( 2 ) days