SMC IP8100-031-J-Q ELECTRO-PNEUMATIC POSITIONER


Electro-Pneumatic Positioner

References
smc:IP8100-031-J-Q
rubix:116A4448
manufacturer :00270210
brand logo
brand logo
Technical specifications
TypeElectro-Pneumatic Positioner

Product details : SMC IP8100-031-J-Q ELECTRO-PNEUMATIC POSITIONER


IP8000 E/P positioner is more compact than the IP6000 with improved visibility of the pressure indicator. Other features include an improved enclosure protection IP65, interchangeable mounting, excellent shock and vibration performance and a split range available by simple span adjustment. The IP200 cylinder positioner provides accurate and stable positioning of air cylinders. The compact design allows easy installation and maintenance. A span adjuster and zero adjuster are provided for the adjustment of the feed back spring.

Strengths

•Output current realizes remote position detecting (rotary type)
Vibration resistance, No resonances
Dust resistance, Conforms to JIS F8007 IP65
Pressure gauge outer diameter
Accessories include, Output restriction with pilot valve, fork lever joint, compensation spring, with external scale plate

Technical specifications


Attributes
TypeElectro-Pneumatic Positioner
Show UNSPSC/ECL@SS
£ 1,533.22 excl. VAT
/ Each
£ 1,839.86 incl. VAT
  • Delivery usually within ( 11 ) days