FESTO 161282 FLAT CYLINDER DZF-40-80-A-P-A


DZF Flat Cylinder

References
festo:DZF-40-80-A-P-A
rubix:110A8796
manufacturer :161282
ean:4052568128906
DZF-40-80-A-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF Flat Cylinder, metric
See all Specifications

Product details : FESTO 161282 FLAT CYLINDER DZF-40-80-A-P-A


Flat cylinder DZF-40-80-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=80 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,6 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)225x34x93 mm
Logistic Weight822,9 g
TypeDZF Flat Cylinder, metric
Show UNSPSC/ECL@SS
£ 244.95 excl. VAT
/ Each
£ 293.94 incl. VAT
  • Delivery usually within ( 2 ) days