FESTO 161300 FLAT CYLINDER DZF-50-160-A-P-A


DZF Flat Cylinder

References
festo:DZF-50-160-A-P-A
rubix:109A4065
manufacturer :161300
ean:4052568129040
DZF-50-160-A-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF Flat Cylinder, metric
See all Specifications

Product details : FESTO 161300 FLAT CYLINDER DZF-50-160-A-P-A


Flat cylinder DZF-50-160-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=160 mm, Piston diameter=(* 50 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,5 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)250x30x80 mm
Logistic Weight1877,1 g
TypeDZF Flat Cylinder, metric
Show UNSPSC/ECL@SS
£ 286.91 excl. VAT
/ Each
£ 344.29 incl. VAT
  • Delivery usually within ( 2 ) days