References
Festo:LNZG-250
Rubix:116A9802
Manufacturer :157516
EAN:4052568125172

Documents
Product details : FESTO 157516 TRUNNION SUPPORT LNZG-250
Trunnion support LNZG-250 For cylinders with DNGZS trunnion Mounting. Size=250, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-20 - 100 °C, Product weight=2218 g
Technical specifications
Attributes
| Logistic Weight | 4915 g |
|---|---|
| Type | trunnion mounting |
Show UNSPSC/ECL@SS
£ 422.63 excl. VAT
/ Each
£ 507.16 incl. VAT
- Delivery usually within ( 2 ) days