References
Festo:DZF-25-40-P-A
Rubix:108A5740
Manufacturer :164029
EAN:4052568136390

Documents
Product details : FESTO 164029 FLAT CYLINDER DZF-25-40-P-A
Flat cylinder DZF-25-40-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=40 mm, Piston diameter=(* 25 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x20x60 mm |
|---|---|
| Logistic Weight | 240 g |
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 174.77 excl. VAT
/ Each
£ 209.72 incl. VAT
- Delivery usually within ( 2 ) days