FESTO 14042 FLAT CYLINDER DZH-32-40-PPV-A


DZH Flat Cylinder

References
festo:DZH-32-40-PPV-A
rubix:110A8790
manufacturer :14042
ean:4052568112226
DZH-32-40-PPV-A Flat cylinder
brand logo
Technical specifications
TypeDZH Flat Cylinder, metric
See all Specifications

Product details : FESTO 14042 FLAT CYLINDER DZH-32-40-PPV-A


Flat cylinder DZH-32-40-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=40 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,7 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight631 g
TypeDZH Flat Cylinder, metric
Show UNSPSC/ECL@SS
£ 295.16 excl. VAT
/ Each
£ 354.19 incl. VAT
  • Delivery usually within ( 2 ) days