References
Festo:LBG-50
Rubix:117A9177
Manufacturer :31763
EAN:4052568003913

Documents
Product details : FESTO 31763 CLEVIS FOOT LBG-50
Clevis foot Mounting LBG-50 for spherical bearing with swivel flange SSNG or rod eye SGS and cylinders DNGU, DNG, DNC. or for spherical bearing with swivel flange SNCS or rod eye SGS with cylinders AEN, ADN, ADNP. Size=50, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=540 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x62x76 mm |
|---|---|
| Logistic Weight | 448 g |
| Type | bearing bracket |
Show UNSPSC/ECL@SS
£ 82.29 excl. VAT
/ Each
£ 98.75 incl. VAT
- Delivery usually within ( 2 ) days