EDDING 300 PERMANENT MARKER RED

e-300 Permanent marker A8

See technical informationSee documents

References

Edding:300 PERMANENT MARKER RED
Rubix:80297098
Manufacturer :4-300002
EAN:4004764390571
brand logo

Technical specifications

Colourred
Tip typeround
Type of markingpermanent

Documents

Product details : EDDING 300 PERMANENT MARKER RED


Designed for durability and precision, the edding 300 blue permanent marker is a trusted tool for professionals who need clear, lasting marks on a wide range of materials — including metal, plastic, glass, cardboard, and paper. Its 1.5–3 mm round nib delivers consistent strokes, while the waterproof and wear-resistant ink ensures visibility even in demanding environments.

Multi-Surface Application: Perfect for industrial settings such as manufacturing, logistics, and maintenance, where versatility is key.
Refillable for Long-Term Use: Compatible with the edding MTK 25 refill service, helping reduce waste and extend product life.
Safe & Low-Odour: Ink is free from toluene and xylene, making it suitable for use in enclosed or sensitive workspaces.
Built for Daily Use: Compact and robust design ideal for toolkits, production lines, and fieldwork.

Whether you're labelling components, marking storage containers, or coding materials, the edding 300 in blue delivers dependable results with every use.
Red permanent marker for industrial use on metal, plastic, glass, cardboard, and more. Waterproof, wear-resistant ink with a 1.5–3 mm round nib. Refillable, low-odour and xylene-free ink for safer use.

Strengths

Long lasting marks on a variety of materials.
Practical clip prevents rolling away and can be secured on clothes and objects.
Cap can be stored on the end of the barrel to prevent risk of losing it.
High-quality brand product, made in Germany.
Ready to use.

Applications

Carton/Cardboard, Ceramic, Concrete/Stone, Foils, Glass, Leather, Metal/Steel/Iron, Paper, Plastic, Polystyrene, Rubber, Terracotta, Wood

Technical specifications


Attributes
Colourred
Tip typeround
Type of markingpermanent
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
  • Usually arrives within 14 working days

Colour