MARKAL 96522 DURA INK 5 RED
Permanent ink marker with extended micro tip
See technical informationSee documentsReferences
Markal:096522
Rubix:80982088
Manufacturer :96522
EAN:0048615965222



Documents
Product details : MARKAL 96522 DURA INK 5 RED
The DURA-INK® 5 is a permanent ink marker that uses an extended micro tip for precision marking needs and is ideal to use through drill holes, mounting brackets, or in any hard to reach area. The industrial-strength ink dries quickly on almost any surface and is wear- and weather-resistant.
Strengths
Extended nose is ideal for marking through holes and hard to reach areasMicro tip for precision marking on small surfacesIndustrial-strength ink is smear- and water-resistant for longer lasting marksDurable plastic barrel and metal tip reduce breakage on the jobsite or in-plantBuilt-in clip-cap stores conveniently on back and prevents marker from rolling off work surfacesXylene-free ink eliminates health concerns
Applications
ConstructionMetal fabricationShipping supplyAutomotive and other transportationTextile industryAviation and aerospace
Technical specifications
Attributes
| Package weight | 0,15 g |
|---|---|
| Colour | red |
| Tip type | round |
| Type of marking | permanent |
| Tip size | 1 mm |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- Usually arrives within 14 working days
