MARKAL 097302 PRO-LINE HIGH TEMPERATURE YELLOW
Liquid Paint Marker For High Temperature Resistance
See technical informationSee documentsReferences
Markal:097302
Rubix:2546596
Manufacturer :97302
EAN:0048615969756



Documents
Product details : MARKAL 097302 PRO-LINE HIGH TEMPERATURE YELLOW
The PRO-LINE® HT is a unique liquid paint marker engineered with industry-leading PrismaLock™ technology, which locks in colors for bright, bold marks that can withstand temperatures of up to 1,800°F (982°C). By using speciality pigments and resins, this fast-drying paint offers unparalleled durability and mark readability, with some colors retaining easily legible marks up to 2,200°F (1,204°C).
Strengths
Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.Durable metal barrel and nib reduce breakage for longer marking life Easy-to-grip clip-cap allows for convenient pocket storage
Applications
Heat treating, Annealing, Metal production, Metal fabrication, Welding, Glass production
Technical specifications
Attributes
| Package weight | 0,311 g |
|---|---|
| Colour | yellow |
| Tip type | round |
| Type of marking | permanent |
| Tip size | 4 mm |
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
- Usually arrives within 14 working days
