EDDING 4-360-4 ASSORTED WHITE BOARD PENS 1.5 - 3MM TIP SIZE


e-360 Board marker ass. 4pcs set

References
edding:4-360-4
rubix:269A3986
manufacturer :4-360-4
ean:4004764022854
brand logo
brand logo
Technical specifications
ColourGreen
Tip typeRound
Type of markingNon-permanent

Product details : EDDING 4-360-4 ASSORTED WHITE BOARD PENS 1.5 - 3MM TIP SIZE


Built for performance in fast-paced environments, the edding 360 whiteboard marker delivers premium-quality writing on non-porous surfaces such as enamel, glass, and melamine. With a 1.5–3 mm bullet tip, it ensures clean, consistent lines ideal for planning boards, production tracking, and temporary signage in industrial settings.

Dry-Wipeable & Reliable: Easily erasable from whiteboards and other smooth surfaces without leaving residue — perfect for dynamic workspaces.
Cap-Off Technology: Can be left uncapped for days without drying out, reducing interruptions on the job.
Quick-Drying, Lightfast Ink: Low-odour pigment ink dries fast and resists fading, ensuring visibility in high-traffic areas.
Safe for Indoor Use: Free from toluene and xylene, making it suitable for enclosed environments like control rooms and meeting spaces.
Versatile Colour Set: Includes four essential colours — blue, black, red, and green — for clear, colour-coded communication.

Whether you're managing shift schedules, outlining workflows, or updating project boards, the edding 360 is the dependable choice for clear, temporary marking in industrial environments.
Premium bullet tip whiteboard marker for use on enamel, glass, melamine, and other non-porous surfaces. Dry-wipeable, quick-drying, and lightfast ink with a 1.5–3 mm line width. Cap-off technology prevents drying out. Low-odour and xylene-free. Pack of 4: blue, black, red, green.

Strengths

The writing is dry-wipeable from virtually all non-porous surfaces such as enamel and melamine.
Thanks to the cap-off technology, the cap can be left off for several days without the product drying out (test climate according to ISO 554).
The whiteboard marker ink is lightfast and quick-drying.
Refillable in the colours black, red, blue and green with edding BTK 25 refill service.
Suitable spare nibs (edding 28/360 spare nibs) are available.
With no added butyl acetate.
High-quality brand product, made in Germany.

Technical specifications


Attributes
ColourGreen
Tip typeRound
Type of markingNon-permanent
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
  • Usually arrives within 14 working days