SPARTEX 843682 TB2 BALL TUBE MARKER TYPE WHITE
Tb2 ball marker tube
See technical informationSee documentsReferences
Spartex:843682
Rubix:217A3642
EAN:3660338067877

Documents
Product details : SPARTEX 843682 TB2 BALL TUBE MARKER TYPE WHITE
Opaque tube paint, permanent and fast drying.
.
Usable on all types of materials: metal, glass, ceramic, wood, rubber, concrete, plastic... .
Very good adhesion on all types of surfaces: rusty, wet, rough, greasy... .
Resistant to common solvents. .
Operating temperature: between -20°C and + 70°C .
Heat Resistance: +200°C .
Flash Point: +27.5°C .
Writing size: 3 mm .
Available in 6 colors. .
Contents: 50 ml .
Operating procedure: Hold the tube straight, press the tip on the surface to be marked by lightly squeezing the tube.
Usable on all types of materials: metal, glass, ceramic, wood, rubber, concrete, plastic... .
Very good adhesion on all types of surfaces: rusty, wet, rough, greasy... .
Resistant to common solvents. .
Operating temperature: between -20°C and + 70°C .
Heat Resistance: +200°C .
Flash Point: +27.5°C .
Writing size: 3 mm .
Available in 6 colors. .
Contents: 50 ml .
Operating procedure: Hold the tube straight, press the tip on the surface to be marked by lightly squeezing the tube.
Strengths
Paint without heavy metals (lead, mercury...) and without harmful solvents (toluene...)
Technical specifications
Attributes
| Colour | white |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 3 mm |
Show UNSPSC/ECL@SS
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
- In stock: Next day delivery
