MARKAL 061049 QUIK-STIK PAINT MARKER RED
Fast-drying solid paint in twist-up holder
See technical informationSee documentsReferences
Markal:061049
Rubix:2000463
Manufacturer :61049
EAN:0048615973012



Documents
Product details : MARKAL 061049 QUIK-STIK PAINT MARKER RED
Quik Stik® is a smooth-marking solid paint crayon that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.
Strengths
Fast-drying, vibrant paint marks dry in 5 to 7 minutes20% more paint than other brands, more marks for the moneyMarks on virtually any surface: wet, smooth, rough, or hotAirtight, self-storing cap keeps the marker clean and fresh between usesWeather- and UV-resistant paint for long-lasting markSolid paint marker advances and retracts by turning twist-up knobMarking range: 0°F to 392°F (-18°C to 200°C)
Applications
Metal fabricationAutomotive aftermarketConstructionWeldingIndustrial process pipingShipping supply
Technical specifications
Attributes
| Colour | red |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 13 mm |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
- In stock: Next day delivery
