MARKAL 096520 DURA-INK 5 BLACK

Permanent ink marker with extended micro tip

See technical informationSee documents

References

Markal:096520
Rubix:2546608
Manufacturer :96520
EAN:0048615960159
brand logo

Technical specifications

Colourblack
Tip typeround
Type of markingpermanent
See all Specifications

Documents

Product details : MARKAL 096520 DURA-INK 5 BLACK


The DURA-INK® 5 is a permanent ink marker that uses an extended micro tip for precision marking needs and is ideal to use through drill holes, mounting brackets, or in any hard to reach area. The industrial-strength ink dries quickly on almost any surface and is wear- and weather-resistant.

Strengths

Extended nose is ideal for marking through holes and hard to reach areasMicro tip for precision marking on small surfacesIndustrial-strength ink is smear- and water-resistant for longer lasting marksDurable plastic barrel and metal tip reduce breakage on the jobsite or in-plantBuilt-in clip-cap stores conveniently on back and prevents marker from rolling off work surfacesXylene-free ink eliminates health concerns

Applications

ConstructionMetal fabricationShipping supplyAutomotive and other transportationTextile industryAviation and aerospace

Technical specifications


Attributes
Colourblack
Tip typeround
Type of markingpermanent
Tip size1 mm
£ 5.04 excl. VAT
/ Each
£ 6.05 incl. VAT
  • In stock: Next day delivery

Colour