PORTWEST E043 HI-VIS SHORTS ORANGE/NAVY SIZE M


E034 HI VIS SHORTS ORNAGE/NAVY

References
portwest:E043-O-M
rubix:1497360
brand logo
brand logo
Technical specifications
Colourorange
Sizem
Class EN204711
See all Specifications

Product details : PORTWEST E043 HI-VIS SHORTS ORANGE/NAVY SIZE M


Two side pockets. Half elasticated waistband. Two back patch pockets. Thigh pocket, Hook & Loop fastened with mobile phone pocket. Rule pocket. Made from 245g 65% polyester, 35% cotton.

Technical specifications


Attributes
Colourorange
Sizem
Class EN204711
Main materialpolyester
Materialpolyester;cotton
Secondary colournavy
Show UNSPSC/ECL@SS
£ 24.05 excl. VAT
/ Each
£ 28.86 incl. VAT
  • In stock: Next day delivery