References
Festo:EAHM-L2-M6-65
Rubix:390A9353
Manufacturer :567491
EAN:4052568057770

Documents
Product details : FESTO 567491 SCREW KIT
Screw kit EAHM-L2-M6-65 Assembly Position=Any, Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS, Screw material data=(* Steel, * Galvanised)
Screw kit EAHM-L2-M6-65 Mounting position=any, corrosion resistance class KBK=1, material note=RoHS compliant, material information screws=(* steel, * zinc-plated)
Technical specifications
Attributes
| Logistic Weight | 62,58 g |
|---|---|
| Type | screw kit eahm |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
- Delivery usually within ( 2 ) days