References
Festo:CRSG-M6
Rubix:117A9827
Manufacturer :13567
EAN:4052568066062

Documents
Product details : FESTO 13567 ROD CLEVIS CRSG-M6
Rod clevis CRSG-M6 Corrosion resistant, as per DIN 8140. Size=M6, Assembly Position=Any, Based on the standard=(* DIN 71752, * ISO 8140), Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x22x40 mm |
|---|---|
| Logistic Weight | 22,9 g |
| Type | rod clevis |
| Connection 1 | m6 |
Show UNSPSC/ECL@SS
£ 33.54 excl. VAT
/ Each
£ 40.25 incl. VAT
- Delivery usually within ( 2 ) days