FESTO 3489340 MOUNTING KIT

EAHM mounting kit

See technical informationSee documents

References

Festo:EAHM-E12-K-40
Rubix:390A9331
Manufacturer :3489340
EAN:4052568269999
brand logo

Technical specifications

Typemounting kit

Documents

Product details : FESTO 3489340 MOUNTING KIT


Mounting kit EAHM-E12-K-40 Corrosion resistance classification CRC=1, Product weight=330 g, Materials note=Conforms to RoHS, Screw material data=(* Steel, * Galvanised)
mounting kit EAHM-E12-K-40 corrosion resistance class KBK=1, product weight=330 g, material note=RoHS compliant, material information screws=(* steel, * galvanized)

Technical specifications


Attributes
Typemounting kit
£ 88.73 excl. VAT
/ Each
£ 106.48 incl. VAT
  • Delivery usually within ( 16 ) days